Brown 11.8 in x 11.8 in Shell, Mother of Pearl Polished Wall Mosaic Tile 19.34 sqft/case, 20PK
- Mfr # APLSMA88012A
- Zoro # G311320306
Key Features
Specifications
Details
- MFR #
- APLSMA88012A
- Zoro #
- G311320306
- UPC #
- 840175529025
- Country of Origin
- China
- Material
- Shell, Mother of Pearl
- Shape
- 1x1 mosaic
- Color
- Brown
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor
- Coverage Area
- 19.34 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.08 in
Description
This genuine shell tile is the reminder of coastal sea treasures in your home! Use our alluring mother-of-pearl tile to bring an exotic seaside look with a pearlescent sheen and the result will be instant richness in design. The iridescent details of each shell piece catch the light to glimmer and draw the light into the room. Whether you’re creating a glam-style bathroom, a dazzling kitchen backsplash, or a chic flooring accent, the wonderful lustrous quality of a shell tile is unmatched! This brown pearl tile accentuates any shower or tub surround with a chic coastal feel. Its versatile brown and beige tone invites a warm and homey feel without overwhelming the space. It is perfect to create an impressive accent wall around your fireplace that will illuminate with the flickering flames! Set up on a mesh backing for easy and quick installation, this shell mosaic tile can be cut into pieces to be used as an accent strip, niche or flooring detail. Bring subtle hints of pearl into your décor with smaller doses or bring in the full shimmer with an expressive tile accent wall design!.
- Weight and Dimension: Individual tile: 0.8-in x 0.8-in, Mosaic tile: 11.8-in x 11.8-in, Thickness: 0.078-in, Sq ft per sheet: 0.97, Sheets per box: 20, Sq ft per box: 19.34
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.