Brown 11.8 in x 47.2 in Porcelain Matte Floor and Wall Tile 15.47 sqft/case, 4PK
- Mfr # OREIFUMIDEC
- Zoro # G311320139
Key Features
Specifications
Details
- MFR #
- OREIFUMIDEC
- Zoro #
- G311320139
- UPC #
- 840175529919
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Brown
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall and more
- Shape
- Field Tile
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 15.47 sq. ft
Dimensions
- Length
- 47.2 in
- Width
- 11.8 in
- Thickness
- 0.31 in
- Height
- 2 in
Description
Made to look aged but designed to last for many decades, this porcelain tile lets you enjoy the beauty of rustic design without the upkeep of natural hardwood. Decorate your home with a rustic backsplash, accent wall, fireplace mantel, or bathtub surround with wood-look tiles that are not susceptible to scratching, mildew, or moisture. Create an aged, rustic beauty in your minimalist bathroom, neutral shower or modern living room area to enhance a warm and homely feel! This neutral wood-look tile can be the perfect rustic touch for a cozy farmhouse decor as well as for modern, minimalist or Scandi style rooms that crave for an aged patina and wear pattern. With its unique surface and grains, this porcelain tile is a highly desired choice for adding additional interest and depth to the room. Achieve that lived-in flooring look you desire, or add a distressed touch to your walls inspired by French farmhouse style!.
- Weight and Dimension: Individual Tile- 11.8-in W x 47.2-in L, Thickness- 0.31-in, Sq ft per sheet- 3.868, Sheets per box- 4, Sq ft per box- 15.471
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.