Brown Gray 11.8 in x 11.8 in Glass, Stone Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLHTC88535-MA

  • Zoro # G111319906


product price:  $176.99
/pk 5, $35.40/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Color
Brown and Gray
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLHTC88535-MA
Zoro #
G111319906
UPC #
840175523696
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.31 in

Details

Color
Brown and Gray
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
Material
Glass, Stone
Shape
Brick
Finish
Polished, Textured
Coverage Area
4.83 sq. ft

Description

There lies a sophisticated beauty in the combination of gray natural stone and a touch of metallic glamour. This neutral mosaic tile makes for an authentic aesthetic in the kitchens, showers, bathrooms and living rooms for those of you who are fond of a calm, modern ambiance. While its neutral scheme forms a soothing foundation, its irregular linear tile arrangement adds energy to design and makes any tile installation the center of attraction. This mosaic tile is great to add the natural stone beauty to your shower, kitchen backsplash, fireplace surround or flooring designs with a bit of shimmering appeal. It can turn any wall into a focal point with its subtle texture and linear pattern that easily elevates the surface with fine detail. Used as an accent tile, its a perfect complement to a variety of natural stone and metal tiles with its authentic textured detail.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.