Cadence 8x8 Muted Sage Green Porcelain Square Motif Wall and Floor Tile (12.49 sq ft/case), 29PK
- Mfr # APLBTN88FORDEC
- Zoro # G421722335
Key Features
Specifications
Product Information
- MFR #
- APLBTN88FORDEC
- Zoro #
- G421722335
- UPC #
- 198219533942
- Country of Origin
- Italy
Dimensions
- Length
- 7.87 in
- Width
- 7.87 in
- Thickness
- 7.87 mm
Details
- Material
- Porcelain
- Color
- Green
- Tile Use
- Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Square Motif
- Finish
- Matte, Glossy
- Coverage Area
- 12.49 sq. ft
Description
Where geometry softens and sage breathes calm. This 8x8 porcelain tile pairs a muted sage green base with an abstract chalk-white geometric print - a rhythmic layout of angled bars and directional lines that echo the language of cut stone or modernist inlay. The matte surface carries subtle texture, while the printed gloss overlay adds light-catching contrast without raising the profile. Designed for movement, the pattern shifts with placement - stack it to create quiet order, rotate it for sculptural effect. Ideal for shower walls, accent backsplashes, or powder room floors, the tileâ€s pressed edges ensure clean alignment and consistent spacing. Itâ€s also built for more demanding spaces: steam showers, pool surrounds, light commercial floors, and covered patios. Whether used as a singular statement or part of a larger layout, it brings grounded color and modern craft to every surface.
- Tile Dimension: 8x8 in, thickness: 7.87 mm, sq ft per sheet: 0.43, sq ft per box: 12.49, sheets per box: 29
- Porcelain material with Matte, Glossy finish
- Usage: Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistant, features V2 minimal variation for a smooth, consistent, and cohesive appearance having 9 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.