Cadence 8x8 Sage Green Gray Porcelain Square Motif Wall and Floor Tile (12.49 sq ft/case), 29PK

  • Mfr # APLBTN88TRADEC

  • Zoro # G521722280


product price:  $150.99
/pk 29, $5.21/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
7.87 in
Thickness
7.87 mm
Material
Porcelain
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLBTN88TRADEC
Zoro #
G521722280
UPC #
198219534048
Country of Origin
Italy

Dimensions

Length
7.87 in
Width
7.87 in
Thickness
7.87 mm

Details

Material
Porcelain
Color
White, Gray, Green
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Square Motif
Finish
Matte, Glossy
Coverage Area
12.49 sq. ft

Description

Geometry that guides the eye - and the space. This 8x8 porcelain tile draws inspiration from mid-century forms, featuring a bold sage green motif curved over a soft matte gray base. The surface shifts between gloss and matte finishes, adding just the right amount of light play and visual depth. Though each tile shares the same face, its modular design unlocks endless layout possibilities - stacked, staggered, or rotated into rhythm. Pressed edges ensure clean spacing, while V2 variation keeps the tone softly organic. Durable and water-resistant, this tile is rated for use on interior walls, backsplashes, shower surrounds, steam rooms, light- and high-traffic floors, pool waterlines, and even exterior applications - just not for shower floors or heavy commercial use. Low-maintenance, statement-making, and full of pattern potential, itâ€s made for spaces where structure meets personality.


  • Tile Dimension: 8x8 in, thickness: 7.87 mm, sq ft per sheet: 0.43, sq ft per box: 12.49, sheets per box: 29
  • Porcelain material with Matte, Glossy finish
  • Usage: Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Frost Resistant, features V2 minimal variation for a smooth, consistent, and cohesive appearance having 1 procelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products