Cadence 8x8 Soft Sage Green Porcelain Zellige Square Wall and Floor Tile (12.49 sq ft/case), 29PK
- Mfr # APLBTN88AQUAA
- Zoro # G821722300
Key Features
Specifications
Details
- MFR #
- APLBTN88AQUAA
- Zoro #
- G821722300
- UPC #
- 198219533881
- Country of Origin
- Italy
- Material
- Porcelain
- Color
- Green
- Tile Use
- Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Zellige Square / Subway
- Finish
- Glossy
- Coverage Area
- 12.49 sq. ft
Dimensions
- Length
- 7.87 in
- Width
- 7.87 in
- Thickness
- 7.87 mm
Description
Rooted in tradition, glazed with soul. This 8x8 handcrafted-look porcelain tile features a dusty aqua green tone with soft sage undertones and a high-gloss, water-washed finish that captures light like rippling glass. Its irregular edges and natural variation evoke the timeless charm of zellige tile, ideal for kitchen backsplashes, shower walls, bathroom niches, or fireplace surrounds. Whether installed in a classic offset pattern or stacked for a modern edge, the subtle surface movement adds texture and depth to any space. Designed for indoor use, this tile offers both artisan character and real-world durability - easy to clean, moisture-resistant, and endlessly photogenic. A perfect fit for designers and homeowners seeking color with quiet confidence.
- Tile Dimension: 8x8 in, thickness: 7.87 mm, sq ft per sheet: 0.43, sq ft per box: 12.49, sheets per box: 29
- Porcelain material with Glossy finish
- Usage: Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistance, features V2 minimal variation for a smooth, consistent, and cohesive appearance having 20 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.