Cadence 8x8 White Faded Terracotta Porcelain Square Motif Wall and Floor Tile, 29PK

  • Mfr # APLBTN88IPADEC

  • Zoro # G221722283


product price:  $150.99
/pk 29, $5.21/ea
Free Shipping & Returns

Key Features

Length
7.87 in
Width
7.87 in
Thickness
7.87 mm
Material
Porcelain
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLBTN88IPADEC
Zoro #
G221722283
UPC #
198219533959
Country of Origin
Italy

Dimensions

Length
7.87 in
Width
7.87 in
Thickness
7.87 mm

Details

Material
Porcelain
Color
White, Beige, Gray
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Square Motif
Finish
Matte, Glossy
Coverage Area
12.49 sq. ft

Description

A retro rhythm with a sun-washed soul. This 8x8 porcelain tile channels vintage energy through a curving terracotta motif - printed in a blush clay tone over a chalky white base, then gently distressed for a worn, lived-in finish. The pattern forms a cross-like silhouette with soft, rounded edges, creating movement and visual tension across large or small installations. Ideal for backsplashes, bathroom feature walls, powder rooms, or light-use floors, it brings playful geometry into grounded spaces. The surface is matte and smooth, while the printed design delivers just the right hit of contrast. Pressed edges ensure clean spacing, and the durable porcelain body handles real-life wear with ease - from showers and steam rooms to covered patios and poolside feature walls. Bold but balanced, this tile brings personality into every corner - just enough color, just enough cool.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products