Carnelian 3 in. x 12 in. Glossy Brown Glass Subway Wall and Floor Tile 5 sq. ft./case, 20PK
- Mfr # APLAG8805BRA
- Zoro # G611637838
Key Features
Specifications
Details
- MFR #
- APLAG8805BRA
- Zoro #
- G611637838
- UPC #
- 840175584673
- Country of Origin
- China
- Color
- Brown
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Patio and more
- Material
- Glass
- Shape
- Subway
- Finish
- Glossy
- Coverage Area
- 5
Dimensions
- Length
- 12 in
- Width
- 3 in
- Thickness
- 7.94 in
- Size
- 3 in x 12
Description
Introducing our 3x12 rectangle brown glass glossy subway tile, the perfect addition to any home or commercial space. These stunning tiles offer a timeless and elegant design that will elevate any project and make it truly stand out. Featuring a water-resistant and easy-to-clean surface, these tiles are not only practical but also incredibly versatile. Use them to create a beautiful backdrop for your tub surround, backsplash, or even an entire wall. With their sleek and glossy finish, they add a touch of sophistication to any space. But the beauty of these tiles doesn't stop there. The possibilities are endless when it comes to creating unique patterns and designs. Let your imagination run wild as you arrange these exclusive glass tiles to achieve a visual result that is truly breathtaking. And it's not just for residential use. Our easy-to-clean tiles are also perfect for commercial settings. From restaurants and pubs to hospitals and gyms, these tiles can withstand the demands of high-traffic areas while maintaining their stunning appearance. The versatility of our 3x12 subway tiles extends beyond walls. They are suitable for use in bathrooms, showers, patios, garages, and many more areas. No matter where you choose to install them, these tiles are sure to make a lasting impression. So why settle for ordinary when you can have extraordinary? Elevate your space with our 3x12 brown subway tile and experience the timeless beauty and unmatched quality. Make a statement, make a lasting impression, and let your creativity shine. Order your tiles today and transform any space into a work of art.
- Dimension: Tile: 3x12, Thickness: 7.94 mm, Sq ft per sheet: 0.25, Sheets per box: 20, Sq ft per box: 5
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Patio and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.