Carnelian 3 in. x 12 in. Glossy Sea Blue Glass Subway Wall and Floor Tile 5 sq. ft./case, 20PK
- Mfr # APLAG8801GRBL
- Zoro # G511637631
Key Features
Specifications
Product Information
- MFR #
- APLAG8801GRBL
- Zoro #
- G511637631
- UPC #
- 840175518739
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Width
- 3 in
- Thickness
- 7.94 in
- Size
- 3 in x 12
Details
- Color
- Sea Blue
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F, Patios and Garage Walls
- Material
- Glass
- Shape
- Subway
- Finish
- Glossy
- Coverage Area
- 5
Description
Whether you're looking to upgrade your bathroom, shower, patio, or any other space in your home, this brilliantly shiny 3x12 sea blue rectangle glass glossy subway tile will give any room an elegant and opulent feel. With a slight sea blue hue that will refresh your house, giving it a brighter and more open feel while also adding timeless beauty to the space. Crafted of tough glass, these subway tiles are perfect for any commercial or residential environment. Remodelers can turn their home into an affordable opulence with this classic look that comes from a glossy polished tile. Each subway tile is perfect for giving any area a little extra sparkle and shine. These tiles are just right for indoor and outdoor, bathrooms, showers, patios, garages and more-so wherever you may need it, our sea Blue subway rectangle tile will make sure there's always glamour in the air. Ideal for hotels, restaurants and businesses alike; no matter what area you choose to place them in our classic glass subway tile is here to bring some added shine!
- Dimension: Tile: 3x12, Thickness: 7.94 mm, Sq ft per sheet: 0.25, Sheets per box: 20, Sq ft per box: 5
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F, Patios and Garage Walls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.