This item is Discontinued.

Apollo Tile Celestial 12 in. x 12 in. Glossy Arctic Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK APLST88BL527A

Celestial 12 in. x 12 in. Glossy Arctic Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK (Discontinued)

  • Mfr # APLST88BL527A
  • Zoro # G711637899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLST88BL527A
Zoro #
G711637899
UPC #
840175583690
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Featuring a beautiful ocean turquoise color, this blue color tile creates a vibrant look in any indoor or outdoor application. An elegant and saturated shade of blue supports modern to contemporary design settings - be it a bathroom, shower, kitchen or pool design. Use this unique turquoise color to add a creative touch to an otherwise plain setting like a minimalist bathroom or lifeless kitchen space. Run it as a backsplash paired with crisp white cabinets and you'll fall in love with the modern coastal look it creates. This chic blue glass mosaic showcases a vivid palette that reminds us of a crisp sky blue or tropical island getaway - presenting a uniquely modern interpretation of glass tiles..


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.