Celestial 12 in. x 12 in. Glossy Azure Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLST88BL537A
- Zoro # G711637592
Key Features
Specifications
Details
- MFR #
- APLST88BL537A
- Zoro #
- G711637592
- UPC #
- 840175583799
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Create the look of a sea glass backsplash with this beautiful blue mosaic tile. Perfect for a beach-themed decor where blue decor takes the center stage, this bright shade is sure to impress wherever it’s placed. This blue glass design will give your kitchen, bathroom or shower areas a bright yet serene look. Looking to turn your backsplash, flooring or accent wall into a one-of-a-kind aquatic oasis? Look no further than this attractive blue glass tile. These durable glass tiles withstand water, moisture and stains that make them ideal for busy households where spills and splatters occur. Approved for indoor and outdoor use as well as pool areas, this unmatched blue shade is the perfect chance to create your own oasis! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.