Celestial 12 in. x 12 in. Glossy Blue and Gold Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK

  • Mfr # APLST88BL532A

  • Zoro # G011637834


product price:  $312.99
/pk 20, $15.65/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLST88BL532A
Zoro #
G011637834
UPC #
840175583744
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Build your own backyard resort with our blue glass tiles for your swimming pool design. Showcasing a harmonious blend of mid blue tones with a gorgeous aquatic pattern, these coastal shades will turn any indoor or outdoor setting into a coastal oasis. These glass tiles combine a range of serene shades to create that perfect coastal bathroom or kitchen design you've been dreaming of. Strokes of gold and brown give the tile extra interest and vibrancy, adding a creative touch to your blue backsplash installations. Approved for indoor and outdoor use as well as submerged applications, this elegant blue tile supports a fountain, shower or pool design that will turn into a real oasis in your own home.


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.