
Celestial 12 in. x 12 in. Glossy Bone White Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLST88WH109A
Zoro # G011637803
product price:Â $227.99
/pk 20, $11.40/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLST88WH109A
Zoro #
G011637803
UPC #
840175584260
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Timeless white meets romantic pinks in this glass mosaic tile. Made of exclusive glass in a classic grid pattern in pastel shades, this mosaic design will delight you. The warm hues of pastel pinks balance the cold and cool feel of white to create an eye-captivating look. With unmatched versatility, these tiles can become the backdrop of almost any design setting - from a modern kitchen backsplash to a minimalist bathroom setting. The innovative appearance of these glass tiles are sure to create a trendy, timeless, yet sleek ambiance in your next home or commercial tiling project. If you'd like to avoid a stark white scheme, excess colors and achieve a pure form of elegance, this white and light pink tile will satisfy your design needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.