This item is Discontinued.

Apollo Tile Celestial 12 in. x 12 in. Glossy Buff Beige Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK APLST88BG311A

Celestial 12 in. x 12 in. Glossy Buff Beige Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK (Discontinued)

  • Mfr # APLST88BG311A
  • Zoro # G411637670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLST88BG311A
Zoro #
G411637670
UPC #
840175583577
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Are you thinking of what color this beautiful tile is? It's not quite pink, and it's not quite orange either. Representing the color peach with a soft pastel palette, this glass tile has a unique shade that brings your interiors a soft and soothing energy. Use this glossy glass tile to create a cozy and warm atmosphere in your bathroom, shower or other living areas with a long-lasting surface. Add a touch of peach tones to your flooring with this slip-resistant square mosaic tile that can amp up the inviting atmosphere in your home or commercial setting. Approved for indoor and outdoor use as well as submerged areas, this orange-pink tile will make an area feel like you're in a warm and relaxing space completely separate from the rest. Accentuating an all-white room with a peach-colored accent tile to add a certain dynamic that truly makes your space stand out..


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.