
Celestial 12 in. x 12 in. Glossy Canary Yellow Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
Mfr # APLST88YL307A
Zoro # G511637754
product price:Â $528.99
/pk 20, $26.45/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06mm
Size
12 in x 12 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLST88YL307A
Zoro #
G511637754
UPC #
840175584284
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06mm
Size
12 in x 12 in
Details
Color
Yellow
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This bright yellow glass ile beautifully represents the color of flowers, lemons, and sunshine. It offers fresh appeal in any space while adding a cheerful brightness to interiors. If you're interested in giving your home an infusion of sunny color, this yellow glass tile has what you need. In a bright lively shade, this yellow glass tile pairs well with other happy colors, including pinks and blues. Mixing in plenty of white also helps prevent a yellow backsplash tile looking overwhelming. Use it as a positive backdrop in your shower, bathroom or kitchen space that tempers the rich wood tones of a classical scheme. Let these yellow tiles dress up your next light-filled shower surround you'll enjoy spending time in.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.