Skosh 11.6 in. x 11.6 in. Glossy Gold Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88BG317A
- Zoro # G111637673
Key Features
Specifications
Product Information
- MFR #
- APLNB88BG317A
- Zoro #
- G111637673
- UPC #
- 840175582099
- Country of Origin
- China
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Details
- Color
- Beige
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Description
Looking for an interior design that will raise your mood? Going orange in your kitchen or bathroom is a great way to help you get energized and raise up the spirits every time you enter the space. Would you like to give your shower design an energizing jolt of color? This glass tile in a fresh citrus color will perk up a bathroom space with a touch of energy! With this inviting and warm vibrant shade, you can design a contemporary bath, modern kitchen or even rustic settings for the home or business. Luminous glass mosaic tiles keep your space feeling bright, clean and airy as it reflects light from every angle. If you want to enjoy a cheerful décor in your indoor or outdoor space that’s out of the box, these zesty orange tiles will make a durable wall and floor covering that will last for many decades! Nonporous quality of glass makes this mosaic an enduring choice for areas where spills and splatters occur. Approved for submerged areas, these orange tiles are perfect for pools and other outdoor water features where you’d like to create a sunny, warm atmosphere! .
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.