
Celestial 12 in. x 12 in. Glossy Copper Brown Glass Mosaic Wall and Floor Tile 20 sqft/case, 10PK
Mfr # APLST88BR603A
Zoro # G311637534
product price:Â $368.99
/pk 10, $36.90/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLST88BR603A
Zoro #
G311637534
UPC #
840175583881
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Brown
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
If you adore vivid, bright and soft orange tones, you'll love glass mosaic tile in your home. Its color palette is both attractive and subtle, so it works equally fabulous in modern to minimalist spaces. Be it your next kitchen backsplash where you need a pop of warm color to complement your wood cabinets, or a water-resistant shower tile that needs to complement an elegant contemporary bathroom. Kitchens and bathrooms are rooms we spend huge amounts of time in, so it makes sense to use warm shades to feel happy and joyful - such as using a soft zesty orange tone to lift the spirits. Use this glass mosaic behind the vanity area where splashes occur, and you will bring maintenance to a minimum. Nonporous glass is easy to wipe clean and maintain as it doesn't hold any stains. A color pop that's easy to live with, this soft orange tile helps you introduce color without overwhelming a space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.