
Celestial 12 in. x 12 in. Glossy Cream Beige Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK (Discontinued)
- Mfr # APLST88BG309A
- Zoro # G711637509
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLST88BG309A
Zoro #
G711637509
UPC #
840175583553
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Beige
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Add a vibrant burst of yellow color to your rooms with this reflective glass mosaic tile. This yellow tile design will give your kitchen, bathroom, pool or any living area a bright, fresh and energizing look. Glass mosaic tiles are extremely durable and give any surface a stain and water resistant quality thanks to its impervious finish. This high-quality material transforms any home into a magnificent space with a long-wearing and easy-to-clean surface.
- •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- •Glass material with Glossy finish
- •Residential and commercial use
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.