
Celestial 12 in. x 12 in. Glossy Cyan Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLST88BL521A
Zoro # G811637393
product price:Â $434.99
/pk 20, $21.75/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLST88BL521A
Zoro #
G811637393
UPC #
840175583638
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Featuring a fresh turquoise blue palette, this square glass tile creates a bright glamorous look for your indoor and outdoor tile applications. The varying shades of bright blue tones are attractive yet calming to the eyes, creating a crystal water effect you will enjoy watching all day long. Time to create a dazzling reflective surface on your walls that transport you to the sea. The rich hues of our blue tiles feature a reflective finish that instantly opens up a room and brightens even the smallest corners of your kitchen or bath. Ready to bring your pools a fresh tropical paradise feel? This mosaic tile is approved for submerged applications, meaning it can withstand water as well as outdoor weather conditions and chemicals, allowing you to enjoy your backyard oasis for many years to come..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.