
Celestial 12 in. x 12 in. Glossy Dodger Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
Mfr # APLST88BL533A
Zoro # G311637763
product price:Â $386.99
/pk 20, $19.35/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLST88BL533A
Zoro #
G311637763
UPC #
840175583751
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Escape to the Caribbean Sea with the glamorous blue palette of our glass mosaic tile. Its gem-like pattern and glossy surface makes a colorful splash in any interior or exterior design setting. Make your walls come to life through a crystal blue tile design paired with crisp white and metallic accents. This blue tile will instantly create a tropical paradise feeling in bathrooms where you want to relax after a long day. With its rich hues, the blue mosaic is a unique tile choice where you want to make a dramatic statement - be it a kitchen, bathroom, or vanity backsplash. A pool installation with these crisp blue hues will instantly transport you to a luxury resort. Far from an ordinary blue mosaic, this glass tile is the perfect compliment to submerged applications where you want to exude a multi tonal, reflective and dimensional quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.