
Celestial 12 in. x 12 in. Glossy Light Gray Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLST88GR723A
Zoro # G411637731
Key Features
Specifications
Product Information
Dimensions
Details
Description
With a calming gray color and iridescent polished finish, this glass mosaic tile gives any room a modern and sleek aesthetic. A light neutral palette creates the perfect backdrop to a variety of design settings, making these tiles easy to incorporate in almost any style or decor. This glass mosaic reimagines a quiet gray palette with a new reflective surface that brings interest to even a classic neutral decor. From a contemporary kitchen design to a modern bathroom aesthetic, gray color palette can be a modern, elegant, and versatile look with this tile. What's more, glass tile is exceptionally durable - a perfect alternative to gray paint or wallpaper especially in your wet rooms. Don't shy away from a light gray palette because of the cleanliness factor - this nonporous glass tile is applicable for indoor and outdoor use as well as submerged areas. This makes it an ideal choice for areas that need to withstand water, stains and chemicals including but not limited to high-traffic commercial floors, busy kitchens, showers and pools..
- •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- •Glass material with Glossy finish
- •Residential and commercial use
- •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.