
Celestial 12 in. x 12 in. Glossy Milestone Gray Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK (Discontinued)
- Mfr # APLST88GR711A
- Zoro # G511637747
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLST88GR711A
Zoro #
G511637747
UPC #
840175584123
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Gray
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
With an Art-Deco inspired mosaic pattern, the Bond Viridum Plume Matte Porcelain Mosaic tiles introduce a glamorous and contemporary interpretation to industrial style in a scallop pattern. These porcelain mosaic tiles feature a whimsical arch teardrop pattern and a striking metallic sheen, creating an urban and playful look. The vivid teal hue of the Bond Viridum tiles further enhances their boldness, embracing an unconventionally warm take on industrial decor. The Bond Collection combines a modern metallic gleam with the opaque marks of age and oxidation to create this ultimate expression of urban chic. This large-format porcelain is offered in 5 stunning neutral shades, along with 3 vibrant colors that introduce a contemporary, unconventional touch. The hallmark of the collection is the fusion of metropolitan and industrial atmospheres that take on a warm, colorful, and inviting visual. Bond captures the intimate emotion of metal at its most natural and authentic, while refining its industrial edge to become a bold statement of elegance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.