Celestial 12 in. x 12 in. Glossy Persian Green Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK

  • Mfr # APLST88GN413A

  • Zoro # G411637908


product price:  $434.99
/pk 20, $21.75/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLST88GN413A
Zoro #
G411637908
UPC #
840175583973
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Make your interior decor stand out by using a blue glass tile design as the focal point. Add some colorful style to an otherwise lifeless decor by featuring a turquoise glass mosaic that supports a modern bathroom design, coastal kitchen or tropical-inspired swimming pool. Its unique bright shade and highly reflective surface will give any wall or floor area a creative touch while lasting for many years. These turquoise glass tiles are decorative and durable, making it a great backdrop for wet areas as well as busy kitchens and commercial spaces where spills and splatters may occur. The glass tile is easy to wipe clean and maintain to keep its clean and bright look. The reflective properties of iridescent glass reflects the light in your room, giving it a fresh, clean and brighter look. Ready to dive into the beauty of exotic blue?


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products