Celestial 12 in. x 12 in. Glossy Pine Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLST88GN420A
- Zoro # G411637601
Key Features
Specifications
Details
- MFR #
- APLST88GN420A
- Zoro #
- G411637601
- UPC #
- 840175584048
- Country of Origin
- China
- Color
- Green
- Tile Use
- Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Featuring a graceful harmony of dark blue shades, this mosaic tile recreates the coastal feel with modern elegance. A subtle pattern in its deep blue palette elevates the look , adding personality to an otherwise plain decor. Suitable for backsplashes, shower walls, decks, pools and more, these exclusive glass tiles versatile and distinct for many indoor and outdoor tiling projects!. This blue mosaic tile is ideal for wall and floor areas that need a modern and dramatic design. A captivating blue movement will enhance dynamics in a flat white room, enliven a neutral setting with pops of color. Revamp a dull kitchen space with a captivating blue backsplash and pair with metallic fixtures to achieve a luxury feel in design. Suitable for indoor wall applications as well as commercial floors and submerged installations such as your pools and fountains, this dark blue tile is ready to transform any area into an exotic focal point! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.