This item is Discontinued.

Apollo Tile Celestial 12 in. x 12 in. Glossy Royal Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK APLST88BL543A

Celestial 12 in. x 12 in. Glossy Royal Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK (Discontinued)

  • Mfr # APLST88BL543A
  • Zoro # G811637683
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLST88BL543A
Zoro #
G811637683
UPC #
840175583843
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

With its rich hue, this blue tile is an eye-catching choice for completing the look of an indoor or exterior design. If you prefer spending time in cozy, welcoming spaces to gather with family and friends, this blue glass mosaic can be just what you need to create the mood you want to create. It lets you decorate with a beautiful navy palette that feels cool, soothing yet bold. Using blue tiles on your walls like the living room, kitchen or shower promotes a peaceful vibe for rest and relaxation. These mosaic tiles can easily coordinate with many other shades including crisp whites, grays, blacks and other neutrals as well as many other bright colors. It lets you create that perfect atmosphere based on your design taste, be it a modern sleek kitchen, shabby-chic bathroom, eclectic living room or contemporary shower. Our favorite way to decorate with this blue glass tile? Using it as a vanity surround or shower floor for a blue and white-themed bathroom that feels cool just like the serene waters of the ocean.


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.