Celestial 12 in. x 12 in. Glossy Sea Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLST88GN418A
- Zoro # G511637778
Key Features
Specifications
Details
- MFR #
- APLST88GN418A
- Zoro #
- G511637778
- UPC #
- 840175584024
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
As a popular tile choice for modern coastal decor that craves for a pop of blue and shine - this glass mosaic is perfect for a luminous backsplash, shower wall or pool installation. With a calm blue palette that harmonizes multiple shades of serene blue, it balances the reflective surface of glass with a soothing background to lay the foundation for a perfectly relaxing ambiance. Be it a bathroom or kitchen, residential or commercial setting, our mosaic tile comes with added grout lines which creates a non-slip surface that’s kid friendly and safe for wet rooms for your space. Feature it for the floors of a bathroom, shower, steam room or for the pool - this blue tile is a surefire way to create a vivid statement with a richly saturated color! .
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.