Celestial 12 in. x 12 in. Glossy Templeton Gray Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLST88GR724A
- Zoro # G611637661
Key Features
Specifications
Details
- MFR #
- APLST88GR724A
- Zoro #
- G611637661
- UPC #
- 840175584147
- Country of Origin
- China
- Color
- Gray
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
Customize your space with a neutral backdrop using our gray glass mosaic tile. These small-format square mosaics bring a fresh modern twist to traditional gray tile, replacing the solid tones of gray with a variety of shades and tones for a more eye-catching palette. It brings the ever-classic gray into setting with a more modern flair to make your tile design trendy yet timeless. Do you like the monochrome backdrop but looking for something a little extra? This mosaic tile shows hints of brushstrokes in its pattern that adds liveliness to the soothing tones. It will allow you to create rooms that feel fresh, spacious, and balanced, bringing a soothing and organized ambience to the interiors. Be it your next kitchen backsplash or shower tile which exhibits a unique gray palette that breaks the monotony of a minimalist setting. With durable glass tile that comes with a nonporous surface, your wall or floor surfaces will not hold any stains, water or moisture. This makes the tile a great choice for busy kitchens, bathroom floors, vanity surrounds and any commercial environment where busy traffic occurs.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.