Celestial 12 in. x 12 in. Glossy UFO Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
- Mfr # APLST88GN414A
- Zoro # G411637878
Key Features
Specifications
Details
- MFR #
- APLST88GN414A
- Zoro #
- G411637878
- UPC #
- 840175583980
- Country of Origin
- China
- Color
- Green
- Tile Use
- Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
These gorgeous green glass tiles are made for those who admire the calm beauty of green decor. Each tile is delicately crafted with tiny square glasses and finished with a polished surface to create a modern result. Be it a colored backsplash tile for your white or grey scheme, or a full accent wall that intensely captures and reflects light. We love the way this glossy glass tile shimmers like a gem under the natural or ambient light of an interior space. Great to use as a backsplash, pool or any decorated spot in your home, this vivid shade will evoke positive memories in your home with a rich and colorful visual. Nonporous glass brings immense durability, as the surface does not allow any water, stains or chemicals, allowing your tile designs to last for many decades.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.