Celestial 12 in. x 12 in. Glossy Vivid Sky Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK

  • Mfr # APLST88BL526A

  • Zoro # G111637871


product price:  $434.99
/pk 20, $21.75/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLST88BL526A
Zoro #
G111637871
UPC #
840175583683
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Get ready to dive into the beautiful crystal waters of the Caribbean, because this blue tile will give your home an instant tropical feeling. It delivers depth and sparkle to make your own pool, spa, or shower a vibrant oasis you won't want to leave. A slight color variation on its surface delivers extra dimension and avoids a blue scheme looking monotonous, introducing a truly exotic Caribbean ambiance. Ready to evoke an exotic and inspiring designs in your home? This blue tile showcases a topical paradise feeling whether it's applied for a wall or floor in your home or business space. Iridescent glass is formatted in a classic grid pattern that provides a timeless yet classic look to the vibrant blue shades. Add a splash of blue to your shower, and let the punches of color keep a room feeling youthful and engaging. This tile will also add a visual dimension to your pools that shifts endlessly with the play of sunlight throughout the day..


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products