Verre 10.63 in. x 11.7 in. Matte Grey Glass Mosaic Wall and Floor Tile 8.6 sq ft/case - 10 pack
- Mfr # SEA88EL02GRA
- Zoro # G013780392
Key Features
Specifications
Details
- MFR #
- SEA88EL02GRA
- Zoro #
- G013780392
- UPC #
- 840175585106
- Country of Origin
- China
- Color
- Grey
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Elongated Hexagon; Elongated Hexagon
- Finish
- Matte; Smooth
- Coverage Area
- 8.6 Sq. ft
Dimensions
- Length
- 11.7 in
- Width
- 10.63 in
- Thickness
- 6.35 mm
Description
If it’s a tranquil vibe or a contemporary touch you’re after, Grey Elongated Glass Hex Tile adds striking depth and textural dimension to any space. Its soft grey hue delivers a timeless and on-trend look to various décor styles—while the matt glaze has a gorgeous sheen that subtly catches the light. Used in commercial and residential projects, the result is understated luxury! This glass tile is a great choice for transforming the ordinary into awe-inspiring. Be it an accent wall, kitchen backsplash, bar nook, or patio floor. Its delicate charm is backed up with serious credentials: remarkable durability and high resistance. Perfect then for high-traffic flooring and wet surfaces including shower walls, bathroom floors, steam rooms, garage walls, heat areas up to 150F, and swimming pools. The hexagon mosaic pieces are set on 11x11 mesh sheets to be installed at a time or cut into strips for a gorgeous decorative border.
- Tile Dimension: 10.63 x 11.7 in., thickness: 0.25 mm, sq ft per sheet: 0.86, sheets per box: 10, sq ft per box: 8.6
- Glass material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.