
Celestial 12 in. x 12 in. Glossy Wine Pink Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK (Discontinued)
- Mfr # APLST88PK218A
- Zoro # G611637449
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLST88PK218A
Zoro #
G611637449
UPC #
840175584161
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Pink
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
This deep cherry red glass tile is a decorative and durable choice for your home, making a great passionate backdrop. The glass tile reflects the light in your room thanks to its reflective surface, giving it a fresh and enticing appeal. Using this red tile as a kitchen backsplash or shower tile will allow you to add a burst of energy to your indoor settings, and also differentiate certain areas of your home with a more distinct look. Embrace the beauty of an exotic red palette in your home by decorating your walls with a nonporous tile surface. This red tile will surely add character to your surroundings while cleaning and maintaining a breeze. Impervious glass will not absorb any water, moisture or stains, giving you a long-lasting surface that will mesmerize you for many decades.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.