
Celestial 12inx12in Glossy Cool Mint White Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
Mfr # APLST88WH117A
Zoro # G011637773
product price:Â $413.99
/pk 20, $20.70/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLST88WH117A
Zoro #
G011637773
UPC #
840175584277
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
White
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Capture the beauty of the simplicity through our pure white glass mosaic tile. Minimalism is the strength of this glass tile. Under the motto less is morein, it's designed for those who want to achieve clutter-free, clear rooms that have a soothing effect on the body. Clean lines and simple forms characterize this glass tile, which is what makes it a clean canvas for the rooms. This white tile is the perfect choice for homes with an open layout and loads of space to display an uncluttered and uniform look. White tiles create a clean wall and floor covering that gives a home more breathing space. The result can look pure, or even a little futuristic, but always soothing with this white mosaic tile. This creates the perfect opportunity to find your zen. White tiles set the stage for simplicity, luminosity and the absence of clutter - perfect for modern kitchens, Scandi-inspired bathrooms and bright showers with a greater sense of space. As a bonus, this glass is impervious to water and stains, meaning you don't have to worry about maintaining the beauty of your pure white tile design even in the busiest home or commercial setting..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.