
Celestial 12inx12in Glossy Copper Rose Red Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK (Discontinued)
- Mfr # APLST88RD215A
- Zoro # G011637940
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLST88RD215A
Zoro #
G011637940
UPC #
840175584215
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Red
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Pink tiles breathe life wherever you install them, which is why it has so much staying power. The great thing about pink tile is that you can make it blend in any decor you want to create. Dress up a feminine foyer with a monochrome palette, or offset the lively color with masculine accents to create a neutral yet invigorating space. Your home is your haven, so why not make it a cheerful and welcoming space by incorporating pink into your high-traffic spaces? One trendy way to get pink tiles into the scene is featuring in the bathrooms - a simple way to introduce color into your shower and vanity area. If a rosy hue feels a bit too bold for your taste, try working this sweet color in smaller doses using as an accent border or decorative niche. Whether it's an indoor or outdoor installation our pink glass mosaic tiles are sure to add a dreamy feel and a glorious touch to any setting..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.