This item is Discontinued.

Apollo Tile Celestial 12inx12in Glossy Deepindian Red Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK APLST88RD213A

Celestial 12inx12in Glossy Deepindian Red Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK (Discontinued)

  • Mfr # APLST88RD213A
  • Zoro # G311637527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLST88RD213A
Zoro #
G311637527
UPC #
840175584192
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Red
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Romance dances on this beautiful glass mosaic tile in coral tones. With its pink body and orange undertones, its polished surface will make a splash in any space it's placed. Exclusive glass is durable against stains, water and chemicals, which makes these tiles applicable for indoor and outdoor use as well as pool installations. Gorgeous pink tones will allow you to embrace a unique colorway in your interiors. These glass tiles will stun no matter their placement - be it a kitchen backsplash, bathroom wall or shower border and niche. Decorate floors or walls of your home or commercial area and watch your space come alive with a lively and romantic look..


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.