This item is Discontinued.

Apollo Tile Celestial 12inx12in Glossy Light Opal Green Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK APLST88GN412A

Celestial 12inx12in Glossy Light Opal Green Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK (Discontinued)

  • Mfr # APLST88GN412A
  • Zoro # G111637901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLST88GN412A
Zoro #
G111637901
UPC #
840175583966
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

With its soft baby blue tone, this glass mosaic tile is a calming decor choice for the home. It has a slightly reflective finish that gives the blue palette an extra modern elegance. A perfect compliment to powder room walls, kitchen backsplashes or shower walls where you crave for a soft pop of color, this mosaic exudes calm and modern beauty with its iridescent body. Introduce a relaxing ambiance into your indoor areas with a blue accent wall - whether it's in your living room, kitchen, bathroom, entryway or lobby. With the glass durability, your walls will be easy to clean and maintain despite all the spills and splatters that may occur in busy households or commercial areas. Provide your spaces with a sense of calm where you want your guests or customers to feel relaxed and welcome.


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.