This item is Discontinued.

Apollo Tile Celestial 12inx12in Glossy Ultramarine Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK APLST88BL538A

Celestial 12inx12in Glossy Ultramarine Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK (Discontinued)

  • Mfr # APLST88BL538A
  • Zoro # G111637543
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLST88BL538A
Zoro #
G111637543
UPC #
840175583805
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

With its rich hues, this blue glass tile is a unique mosaic choice for a bright sea-inspired decor. reens It can be laid for backsplashes, floors and accent walls to compliment a coastal-inspired scheme as well as to complement modern or contemporary design settings that crave for a pop of color. Be it a kitchen backsplash that pairs with crisp white cabinets, bar backsplash for an eclectic inspired home design, or powder room wall tile that captivates all the guests. This mosaic provides dimensional movement to any space thanks to its shade variation. Introduce a blue artistry into your rooms with a mosaic tile in aquatic jewel colors - it will add an unmatched beauty to any accent wall, powder room, bathroom wall or pool design.


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.