Cerulean Blue 11.3 in x 11.3 in Glass Glossy Floor and Wall Mosaic Tile 4.43 sqft/case, 5PK
- Mfr # APLHM88310A
- Zoro # G911319762
Key Features
Specifications
Details
- MFR #
- APLHM88310A
- Zoro #
- G911319762
- UPC #
- 840175528295
- Country of Origin
- China
- Color
- Cerulean Blue
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more
- Material
- Glass
- Shape
- Square
- Finish
- Glossy, Matte
- Coverage Area
- 4.43 sq. ft
Dimensions
- Length
- 11.3 in
- Width
- 11.3 in
- Thickness
- 0.31 in
Description
Ready to embrace color? Use our blue glass mosaic tile that mimics the ocean’s dazzling blues to produce a calming and tranquil aesthetic. Its mid blue tone is perfect to create depth and make your designs feel dynamic and inviting. Walking into a room decorated with a floor-to-ceiling blue tile wall, it's impossible not to be overcome with a sense of coastal calm! This glass mosaic tile is ideal to create a rejuvenating haven in your home or business lobby for a high-end contemporary statement. Thinking of making a bathroom feel like summer? Imagine designing a beach-themed shower with blue glass tiles that create all a relaxing vacation vibe in your personal oasis. How about bringing some maritime vibes into an otherwise-muted kitchen? A blue backsplash tile will instantly feel on-theme, while the reflective surface of glass allows light to bounce around the kitchen. Add pops of this eye-catching blue to your residential or commercial décor, and create walls and floors that resist stains, spills and splashes with a non-porous glass surface.
- Weight and Dimension: Individual tile - 1.2-in x 1.2-in, Mosaic Sheet - 11.3-in W x 11.3-in L, Thickness - 0.3125-in, Sq ft per sheet - 0.887, Sheets per box - 5, Sq ft per box - 4.43
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, pools, steam rooms and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.