
Cerulean Blue 11.9 in x 11.9 in Glass Glossy Floor and Wall Mosaic Tile 4.92 sqft/case, 5PK
Mfr # APLBR88143A
Zoro # G411319873
original price:Â $102.99 , new price: $92.69 , 10 percent off
new price:Â $92.69
/pk 5, $18.54/eaKey Features
Length
11.9 in
Width
11.9 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Pools, Accent Walls, Feature Walls and More
Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLBR88143A
Zoro #
G411319873
UPC #
840175524778
Country of Origin
China
Dimensions
Length
11.9 in
Width
11.9 in
Thickness
0.31 in
Details
Color
Cerulean Blue
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Pools, Accent Walls, Feature Walls and More
Material
Glass
Shape
Brick
Finish
Glossy
Coverage Area
4.92 sq. ft
Description
The classic brick shape has been revived with a touch of modern glass shine in this mosaic tile design. This product is a popular choice because of its brilliant sheen and the reflective beauty it adds to any living space, from modern kitchen backsplashes to showers, accent walls and vanity surrounds. If youre ready to take your interior design to the next level with a lustrous beauty, this glass mosaic tile is the perfect way to freshen up your design in no time! High gloss surface is resistant to stains and splashes, making cleaning a breeze in busy kitchens and bathrooms. Using a brick pattern adds a general flow to any backsplash design kitchen in a sleek and stylish way. Be it modern, contemporary or transitional, this glass tile gives you the perfect opportunity to play with colors and light to increase the sense of depth in space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.