
Chiffon White 11.4 in x 11.4 in Shell Polished Wall Mosaic Tile 18.05 sqft/case, 20PK
Mfr # APLSMA88008A
Zoro # G311319874
product price:Â $506.99
/pk 20, $25.35/ea
Free Shipping & Returns
Key Features
Length
11.4 in
Width
11.4 in
Thickness
0.08 in
Material
Shell, Mother of Pearl
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLSMA88008A
Zoro #
G311319874
UPC #
840175528981
Country of Origin
China
Dimensions
Length
11.4 in
Width
11.4 in
Thickness
0.08 in
Details
Material
Shell, Mother of Pearl
Shape
Square
Color
Chiffon White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
18.05 sq. ft
Description
Time to bring on the bling! You cant go wrong with mother-of-pearl tiles when it comes to adding a shiny and reflective element to your home. Far from being stark and clinical, white shell tiles cater to different interior tastes and trends, from dazzling backsplashes in the kitchen to statement shower walls in the bathroom. Beloved for their timeless beauty, iridescent shine, and long-lasting surface, mother-of-pearl is a fabulous upgrade for modern to classic homes alike. Imagine freeing your mind from daily worries in a pearly white shower that beautifully displays a dash of exquisite opulence! Envision creating a Hollywood star-worthy backsplash behind the vanity that adds a luminous shine to the small bathroom. How about dressing up a white kitchen to add some chic textural interest? Whether its a floor-to-ceiling accent wall or a small touch of pearly accent for the backsplash, this mother-of-pearl tile makes any white room stand out, gives dark rooms a shine and guarantees eye-catchiness!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.