
Chiffon White 11.6 in x 11.6 in Shell Polished Floor and Wall Mosaic Tile 18.69 sqft/case, 20PK
Mfr # APLSMA88007A
Zoro # G411319927
product price:Â $702.99
/pk 20, $35.15/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
0.08 in
Material
Shell, Mother of Pearl
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLSMA88007A
Zoro #
G411319927
UPC #
840175528974
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
0.08 in
Details
Material
Shell, Mother of Pearl
Shape
Hexagon
Color
Chiffon White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Polished
Application
Indoor
Coverage Area
18.69 sq. ft
Description
Classic meets chic. This mosaic tile is a stunning celebration of the traditional hexagon shape with a sensual seashell shimmer. Our mother-of-pearl tile delivers a rich, iridescent glaze to any backsplash or floor design with a distinctive geometric appeal. Perfect to add marvelous light tricks to a bathroom, shower or kitchen, this hexagon mother-of-pearl tile shines in the space like a real jewel. Design a glamorous kitchen backsplash, a luxurious vanity surround or an outstanding living room accent wall room with durable and eco-friendly shell tiles. Cover the whole surface to reach a truly royal look or create brilliant focal points with a decorative border, mirror surround or shower niche. Mosaic tile sheet comes on a mesh mount for quick and simple installation which allows tile to be easily cut for smaller use. A slight vintage with a gentle shimmer, this mother-of-pearl creates an astonishing effect on any surface applied!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.