Chiffon White 11.8 in x 11.8 in Shell Polished Wall Mosaic Tile 19.34 sqft/case, 20PK
Mfr # APLSMA88016A
Zoro # G511320465
product price:Â $965.99
/pk 20, $48.30/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Material
Shell, Mother of Pearl
Shape
Arabesque
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLSMA88016A
Zoro #
G511320465
UPC #
840175529056
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.16 in
Details
Material
Shell, Mother of Pearl
Shape
Arabesque
Color
Chiffon White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
19.34 sq. ft
Description
Welcome the summer vibes and coastal memories into your place with brilliant mother-of-pearl tiles.Carefully crafted pieces of pearl mosaics are designed to create a delicate fish-scale pattern that will be a brilliant gem for any indoor project! Its color variation speaks to the beauty of Mother Nature while the light color palette is ideal to create the illusion of space. Dreaming about the seaside all year round? Evoke the feelings of a beachy lifestyle at your home with a pearlescent backdrop in the bathroom, kitchen or living room! Theres no better way to design a chic coastal decor with shell stiles inside the shower, around the tub or behind the vanity. Pearl mosaics are perfect to spice up a white tone design and turn even the simple rooms into treasures.This genuine shell mosaic provides a lovely texture to kitchen walls, low traffic floors and accent walls using a long-wearing surface. This pearl tile is guaranteed to give your home a glam facelift with an unmatched sheen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.