Cirkel Hex 10.2 in. x 11.8 in. Matte White Porcelain Mosaic Wall and Floor Tile, 10PK

  • Mfr # ORB881H19WTMA

  • Zoro # G813780370


product price:  $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
10.2 in
Thickness
6.35 mm
Material
Porcelain
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls, Garage Floors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ORB881H19WTMA
Zoro #
G813780370
UPC #
840175585052
Country of Origin
Thailand

Dimensions

Length
11.8 in
Width
10.2 in
Thickness
6.35 mm

Details

Material
Porcelain
Color
White
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls, Garage Floors
Shape
Hexagon; Hexagon
Finish
Matte; Smooth
Coverage Area
8.36 Sq. ft

Description

Bring the allure of Hex White Matte Tile into your space! Defined by its pristine white color, smooth matte finish, and timeless hexagon shape; it will infuse a splash of style into residential and commercial settings and instantly draw the eye to its irresistible charm. Suited for all decor styles, this porcelain tile will shape itself to complement your desired aesthetic. Whether you're adding a touch of refined elegance to a classic kitchen, creating an eye-catching accent wall in a trendy restaurant, or turning a hotel ensuite into a pampering haven, your new white tiles are sure to turn heads. But what truly makes these honeycomb mosaics stand out is their versatile nature. They work both indoors and outdoors, including kitchen backsplashes, fireplace surrounds, bathroom floors, shower walls, patios, and swimming pools. Choosing this porcelain hexagon tile promises a wall and floor covering that's exceptionally durable, watertight, resistant to stains, and easy to maintain., 8.36 sq ft/case


  • Tile Dimension: 10.2 x 11.8 in., thickness: 0.25 mm, sq ft per sheet: 0.836, sheets per box: 10, sq ft per box: 8.36
  • Porcelain material with Matte finish
  • Recommended Use: Bathroom, Shower, Kitchen backsplash, Steam room, Swimming pool, Patio, Garage and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to mesh back for easy installations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.