Cirkel Hex 10.2 in. x 11.8 in. Matte Black Porcelain Mosaic Wall and Floor Tile, 10PK
- Mfr # ORB881H20BLMA
- Zoro # G813780356
Key Features
Specifications
Details
- MFR #
- ORB881H20BLMA
- Zoro #
- G813780356
- UPC #
- 840175585069
- Country of Origin
- Thailand
- Material
- Porcelain
- Color
- Black
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls, Garage Floors
- Shape
- Hexagon; Hexagon
- Finish
- Matte; Smooth
- Coverage Area
- 8.36 Sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 10.2 in
- Thickness
- 6.35 mm
Description
A design fit for first impressions, our Hex Black Matte Tile is a showstopper. Crafted with care; its black color, matte finish, and hexagon shape give off an aura of sophistication. This porcelain tile is ideal for commercial and home decor projects, indoors and outdoors. It adds depth and dimension to living rooms, kitchens, hotels, restaurants, boutiques, and beyond. Whether your fancy classic elegance or modern flair, the timeless essence of hexagon shape complements any decor style imaginable. Adorn your living room wall, fireplace surround, kitchen backsplash, and patio floor with a black tile that's always in vogue. Best of all, this porcelain mosaic works perfectly as a bathroom tile. Add lasting flair to shower walls and floors, tub surrounds, or vanity backsplash-and turn a simple bath space into a luxurious haven. It is incredibly robust and watertight; able to thrive in high-foot traffic and wet areas and withstand temperature changes without deteriorating in quality.
- Tile Dimension: 10.2 x 11.8 in., thickness: 0.25 mm, sq ft per sheet: 0.836, sheets per box: 10, sq ft per box: 8.36
- Porcelain material with Matte finish
- Recommended Use: Bathroom, Shower, Kitchen backsplash, Steam room, Swimming pool, Patio, Garage and many more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.