Cirkel Hex 10.7 in. x 11.1 in. Matte Black Porcelain Mosaic Wall and Floor Tile, 10PK

  • Mfr # ORB882H22BLMA

  • Zoro # G113780360


product price:  $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Length
11.1 in
Width
10.7 in
Thickness
6.35 mm
Material
Porcelain
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls, Garage Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORB882H22BLMA
Zoro #
G113780360
UPC #
840175585083
Country of Origin
Thailand

Dimensions

Length
11.1 in
Width
10.7 in
Thickness
6.35 mm

Details

Material
Porcelain
Color
Black
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls, Garage Floors
Shape
Hexagon; Hexagon
Finish
Matte; Smooth
Coverage Area
8.25 Sq. ft

Description

Our Hex Black Porcelain Matte Tile looks as divine in a traditional kitchen as it does in a modern living room. It is an exquisite and adaptable choice that offers vast possibilities to personalize your home or commercial space. The hexagon tile pattern is captivating-just what you need to enhance any decor scheme with flair and craftsmanship. Create a stylish contrast of color with our stunning 2'' Hex White Matte Tiles. Used alone, these black tiles add character and interest to walls throughout the home, fireplace surrounds, kitchen backsplashes, shower walls, bathroom floors, and bathtub surrounds. Their perfect proportions and geometrical allure make for gorgeous outdoor tiles. Jazz up your patio floors, garden walls, or swimming pool interiors with a covering that's bold, refined, and on-trend. Good looks aside, these porcelain tiles are incredibly robust, durable, watertight, and can withstand temperature changes!


  • Tile Dimension: 10.7 x 11.1 in., thickness: 0.25 mm, sq ft per sheet: 0.825, sheets per box: 10, sq ft per box: 8.25
  • Porcelain material with Matte finish
  • Recommended Use: Bathroom, Shower, Kitchen backsplash, Steam room, Swimming pool, Patio, Garage and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Attached to mesh back for easy installations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.