Citadel 12.2 in. x 22 in. Matte and Glossy Beige Porcelain Large Format Wall Tile, 7PK

  • Mfr # ALZ88COT1222A

  • Zoro # G613780396


product price:  $129.99
/pk 7, $18.57/ea
Sold in multiples of 5 for $649.95
Additional $22.00 delivery surcharge applies per item.
See details

Key Features

Length
22 in
Width
12.2 in
Thickness
9.5 mm
Material
Porcelain
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALZ88COT1222A
Zoro #
G613780396
UPC #
840175591558
Country of Origin
Spain

Dimensions

Length
22 in
Width
12.2 in
Thickness
9.5 mm

Details

Material
Porcelain
Color
Nude Beige and White
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
Shape
Rectangle with Star Details; Rectangle with Star Details
Finish
Matte and Glossy; Textured
Coverage Area
13.03 Sq. ft

Description

Carved with an interesting cross-shape motif, Citadel Cotto 12X22 Porcelain Tile adds charm and character to any space. It is the perfect wall tile for setting the stage for an inviting commercial or residential interior, thanks to its warm beige hue. Whether adorning an entire wall or adding dimension to a fireplace surround, this porcelain tile is sure to make a lasting impression.Durable and easy to maintain, beige tile is a stylish addition to restaurants, hotels, boutiques, spas, and more. It balances a traditional look with a contemporary edge, guaranteed to inject personality where it is installed. Used as a bathroom or kitchen backsplash, it will complement neutral and wooden cabinetry beautifully. In living rooms, Citadel Cotto Porcelain Tile makes for a decorative accent wall that pairs nicely with sumptuous furnishings and warm metallic accents. However you choose to introduce this stunning beige tile into your space, it is sure to command attention. 13.03 sq ft/case


  • Tile Dimension: 12.2 x 22 in., thickness: 9.5 mm, sq ft per sheet: 1.86, sheets per box: 7, sq ft per box: 13.03
  • Porcelain material with Matte & Gloosy detailed finish
  • Recommended Use: Bathroom wall, shower wall, Kitchen backsplash, garage wall and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features a raised geometric star pattern, evoking a luxurious Moroccan aesthetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products