Citadel 12.2 in. x 22 in. Matte and Glossy Blue, Beige Porcelain Large Format Wall Tile, 7PK

  • Mfr # ALZ88AQ1222A

  • Zoro # G113780391


product price:  $129.99
/pk 7, $18.57/ea
Sold in multiples of 5 for $649.95
Item requires special delivery charges. A $22.00 per item surcharge will be applied.

Key Features

Length
22 in
Width
12.2 in
Thickness
9.5 mm
Material
Porcelain
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALZ88AQ1222A
Zoro #
G113780391
UPC #
840175591541
Country of Origin
Spain

Dimensions

Length
22 in
Width
12.2 in
Thickness
9.5 mm

Details

Material
Porcelain
Color
Stone Blue and Beige
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
Shape
Rectangle with Star Details; Rectangle with Star Details
Finish
Matte and Glossy; Textured
Coverage Area
13.03 Sq. ft

Description

Throughout commercial and home decor projects, Citadel Aqua 12X22 Porcelain Tile can be used to add refined elegance to interior and exterior walls. Be it a farmhouse living room or a contemporary hotel ensuite, the embossed surface and beige and blue colorway make for a swoon-worthy statement. Because it is made from porcelain, this patterned tile is durable enough to be used on backsplashes, shower walls, and bathtub surrounds.Made from two contrasting finishes: glossy and matte, it's perfect for making any wall come alive. Best of all, Citadel Aqua Porcelain Tile will complement any aesthetic you dream up-from classic to contemporary and everything in between. This large-format tile will create a seamless whole yet seem like individual patterned pieces, further adding to its distinctive appeal. Porcelain is an undeniable choice for tile work that stands the test of time, both in style and performance! 13.03 sq ft/case


  • Tile Dimension: 12.2 x 22 in., thickness: 9.5 mm, sq ft per sheet: 1.86, sheets per box: 7, sq ft per box: 13.03
  • Porcelain material with Matte & Gloosy detailed finish
  • Recommended Use: Bathroom wall, shower wall, Kitchen backsplash, garage wall and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features a raised geometric star pattern, evoking a luxurious Moroccan aesthetic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.