Citadel 12.2 in. x 22 in. Matte and Glossy Blue, Beige Porcelain Large Format Wall Tile, 7PK

  • Mfr # ALZ88TER1222A

  • Zoro # G413780367


product price:  $129.99
/pk 7, $18.57/ea
Sold in multiples of 5 for $649.95
Item requires special delivery charges. A $22.00 per item surcharge will be applied.

Key Features

Length
22 in
Width
12.2 in
Thickness
9.5 mm
Material
Porcelain
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALZ88TER1222A
Zoro #
G413780367
UPC #
840175591565
Country of Origin
Spain

Dimensions

Length
22 in
Width
12.2 in
Thickness
9.5 mm

Details

Material
Porcelain
Color
Stone Blue and Nude Beige
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
Shape
Rectangle with Star Details; Rectangle with Star Details
Finish
Matte and Glossy; Textured
Coverage Area
13.03 Sq. ft

Description

Visual rhythm and dimension contribute to the beauty of Citadel Terra 12x22 Porcelain Tile. Showcasing a repeating raised cross-shape, this matte tile brings exceptional durability and lasting flair to residential and commercial spaces. It is approved for interior and exterior walls, allowing you to add decorative panache through a fireplace surround, kitchen backsplash, or bathroom wall.Citadel Terra Tile combines a glossy and matte finish-with a tactile quality that reflects light in different ways. Its beige and blue palette is perfect for adding just the right dose of color without overwhelming the room. It will complement a contemporary aesthetic but feel equally at home in a traditional, farmhouse, or Moroccan-inspired setting.In commercial projects, embossed tile offers infinite possibilities for creating a striking wall feature. Whether adding a refined touch to a restaurant dining hall or depth to a hotel ensuite, this beige and blue porcelain tile is sure to make an impression. 13.03 sq ft/case


  • Tile Dimension: 12.2 x 22 in., thickness: 9.5 mm, sq ft per sheet: 1.86, sheets per box: 7, sq ft per box: 13.03
  • Porcelain material with Matte & Gloosy detailed finish
  • Recommended Use: Bathroom wall, shower wall, Kitchen backsplash, garage wall and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features a raised geometric star pattern, evoking a luxurious Moroccan aesthetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products