Citadel 12.2 in. x 22 in. Matte and Glossy Green Porcelain Large Format Wall Tile, 7PK

  • Mfr # ALZ88EMR1222A

  • Zoro # G013780378


product price:  $129.99
/pk 7, $18.57/ea
Sold in multiples of 5 for $649.95
Additional $22.00 delivery surcharge applies per item.
See details

Key Features

Length
22 in
Width
12.2 in
Thickness
9.5 mm
Material
Porcelain
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALZ88EMR1222A
Zoro #
G013780378
UPC #
840175591572
Country of Origin
Spain

Dimensions

Length
22 in
Width
12.2 in
Thickness
9.5 mm

Details

Material
Porcelain
Color
Russian Green and Beige
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Garage Walls
Shape
Rectangle with Star Details; Rectangle with Star Details
Finish
Matte and Glossy; Textured
Coverage Area
13.03 Sq. ft

Description

Full of vintage soul, Citadel Emerald 12x22 Porcelain Tile instantly transforms any space with timeless charm. It features a matte and glossy finish, with a raised cross-shaped pattern that draws the eye. This dimensional green tile is approved for interior and exterior walls and seamlessly finds its place in any decor setting-from classic to contemporary.Citadel Emerald Porcelain Tile embodies a playful spirit and will infuse your space with decorating panache. It's the perfect complement to a farmhouse kitchen, pairing well with wooden cabinetry to create a space that's warm and inviting. Use it to craft a striking accent wall in the entryway, a fireplace surround in the living room, or a vanity backsplash in the bathroom. Once installed, this large-format tile gives an impression of individual star-shaped pieces. Porcelain is remarkably durable and able to stand the test of time.13.03 sq ft/case


  • Tile Dimension: 12.2 x 22 in., thickness: 9.5 mm, sq ft per sheet: 1.86, sheets per box: 7, sq ft per box: 13.03
  • Porcelain material with Matte & Gloosy detailed finish
  • Recommended Use: Bathroom wall, shower wall, Kitchen backsplash, garage wall and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features a raised geometric star pattern, evoking a luxurious Moroccan aesthetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.