Citadel 13x13 Soft Beige Terracotta Porcelain Plain Wall and Floor Tile (10.76 sq ft/case), 9
- Mfr # ALZBARSND1313
- Zoro # G221722269
Key Features
Specifications
Details
- MFR #
- ALZBARSND1313
- Zoro #
- G221722269
- UPC #
- 198219533751
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Beige
- Tile Use
- Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
- Shape
- Plain
- Finish
- Matte
- Coverage Area
- 1.2 Sq.ft/Piece
Dimensions
- Length
- 13 in
- Width
- 13 in
- Thickness
- 9.65 mm
Description
Channel timeless craftsmanship with this 13x13 porcelain tile, designed for those who appreciate both beauty and durability. Its soft beige hue and matte finish bring a warm, handcrafted look to kitchens, bathrooms, laundry rooms, and shower walls - perfect for adding texture and depth to everyday spaces. With 15 unique faces and a V2 (slight) variation, it offers subtle tonal shifts that enhance visual interest without overwhelming the design. Made from premium porcelain with straight, rectified edges, it installs cleanly in tight grout lines, making it a favorite among contractors and DIYers alike. Built to perform, this tile features low water absorption (E<0.5%), frost resistance, and Class 5 stain protection - ideal for high-traffic residential floors and even covered patios. No sealing required - just lasting style and peace of mind.
- Tile Dimension: 13x13 in, thickness: 9.65 mm, sq ft per sheet: 1.2, sq ft per box: 10.76, sheets per box: 9
- Porcelain material with Matte finish
- Usage: Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, pools, patio, garage and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Frost Resistance, features V2 minimal variation for a smooth, consistent, and cohesive appearance having 15 procelain faces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.