
Cloud Gray 1x12 Bardiglio Nuvolato Marble Polished Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLMBA881PA
Zoro # G511319742
product price: $144.99
/pk 10, $14.50/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.37 in
Material
Marble
Shape
Pencil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMBA881PA
Zoro #
G511319742
UPC #
840175526192
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Pencil
Color
Cloud Gray
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Glossy Iridescent
Application
Indoor/Outdoor
Coverage Area
0.5 sq. ft
Description
Small details can make or break the beauty of a tile project - don’t neglect the edges of your tiles to complete a professional project. Enter: pencil tile trims! A pencil tile trim establishes a clean look around the perimeter of a backsplash or floor design, adding elegance to an otherwise standard tiled space. It finishes off a tile work with a neat look while covering hazardous sharp edges. Not only it’s a functional piece, but also serves as a decorative touch when it comes to frame statement pieces. Available in a clean white palette and shiny smooth-to-the-touch finish, this marble trim is adaptable to any home’s color palette. Create a stove backsplash eye-candy by bordering your favorite tile design with this marble pencil tile - it’ll be a real artwork no eyes can miss! This Bardiglio Nuvolato Marble tile trim can blend seamlessly into a white tile design while providing a smooth transition between different tile patterns thanks to its low-profile look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.